Motion
CA2T80-150Z-XC14-214

SMC CORP OF AMERICA
CA2T80-150Z-XC14-214

CA2T80-150Z-XC14-214
Mi Item #14436005
MFR #CA2T80-150Z-XC14-214
Price$217.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T80-150Z-XC14-214

CA2T80-150Z-XC14-214
Mi Item #14436005
MFR #CA2T80-150Z-XC14-214

Mfr description
CA2T80-150Z-XC14-214 AIR CYLINDER, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.85/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)