Motion
CDA2B80-610Z-XC59

SMC CORP OF AMERICA
CDA2B80-610Z-XC59

CDA2B80-610Z-XC59
MI ITEM #14436013
MFR #CDA2B80-610Z-XC59
Price$346.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B80-610Z-XC59

CDA2B80-610Z-XC59
MI ITEM #14436013
MFR #CDA2B80-610Z-XC59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$346.85/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod

Overview

Mfr description
CDA2B80-610Z-XC59 AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought