Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Foot
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Mounting TypeFoot
- Operating Pressure Range145 psi, 0.15 MPa, 1 to 21.76 psi
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)