Motion
CA2WB40-50NZ
CA2WB40-50NZ
Mi Item #14436035
MFR #CA2WB40-50NZ
Price$142.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2WB40-50NZ
Mi Item #14436035
MFR #CA2WB40-50NZ

Mfr description
CA2WB40-50NZ AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    NZ
  • Mounting Type
    Basic
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Options Included
    Double Rod, Rubber Bumper
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)