Motion
CDA2F100-75Z-M9BW

SMC CORP OF AMERICA
CDA2F100-75Z-M9BW

CDA2F100-75Z-M9BW
MI ITEM #14436044
MFR #CDA2F100-75Z-M9BW
Price$324.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F100-75Z-M9BW

CDA2F100-75Z-M9BW
MI ITEM #14436044
MFR #CDA2F100-75Z-M9BW

Mfr description
CDA2F100-75Z-M9BW AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.40/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)