Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Tie-Rod
- Cushion TypeAdjustable Air
- Cylinder StyleTie-Rod
- Mounting TypeTie-Rod
- Operating Pressure Range0.15 MPa, 1 to 21.76 psi, 145 psi
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- SeriesCA2-Z
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)