Overview
Mfr description
CA2T63TN-125Z AIR CYLINDER, TIE ROD
Specifications
- Bore Diameter63 mm
- Stroke125 mm
- SeriesCA2
- Mounting TypeCenter Trunnion
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data