Motion
CA2T63TN-100Z-XC68

SMC CORP OF AMERICA
CA2T63TN-100Z-XC68

CA2T63TN-100Z-XC68
Mi Item #14436075
MFR #CA2T63TN-100Z-XC68
Price$171.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T63TN-100Z-XC68

CA2T63TN-100Z-XC68
Mi Item #14436075
MFR #CA2T63TN-100Z-XC68

Mfr description
CA2T63TN-100Z-XC68 AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.35/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC68
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Hard Chrome Plated Piston Rod, Stainless Steel W
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    w/o Bracket
  • Rod Type
    Single Rod
  • Series
    CA2
  • Special Applications
    Environmental Option
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)