Motion
CDA2D80-100Z-NV

SMC CORP OF AMERICA
CDA2D80-100Z-NV

CDA2D80-100Z-NV
Mi Item #14436084
MFR #CDA2D80-100Z-NV
Price$298.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D80-100Z-NV

CDA2D80-100Z-NV
Mi Item #14436084
MFR #CDA2D80-100Z-NV

Mfr description
CDA2D80-100Z-NV AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.70/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z-NV
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis
  • Operating Pressure Range
    1 to 21.76 psi, 0.15 MPa, 145 psi
  • Options Included
    Magnetic Piston, Pivot Bracket, Single Knuckle Joint
  • Piston Action
    Double-Acting
  • Pivot Bracket
    N (Pivot Bracket)
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Single Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    CA2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)