Motion
CA2WB100-100Z

SMC CORP OF AMERICA
CA2WB100-100Z

CA2WB100-100Z
MI ITEM #14436091
MFR #CA2WB100-100Z
Price$299.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2WB100-100Z

CA2WB100-100Z
MI ITEM #14436091
MFR #CA2WB100-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.75/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Double Rod, Rohs Compliant
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CA2
  • Special Applications
    Non-Lube Service
  • Type
    Tie-Rod

Overview

Mfr description
CA2WB100-100Z AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought