Motion
CDA2F50-120Z
CDA2F50-120Z
Mi Item #14436112
MFR #CDA2F50-120Z
Price$136.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDA2F50-120Z
Mi Item #14436112
MFR #CDA2F50-120Z

Mfr description
CDA2F50-120Z AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.95/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Tie Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Tie Rod
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CA2-50Z-PS
  • Series
    CA2-Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)