Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeTie-Rod
- Bracket 1Foot
- Cylinder StyleTie-Rod
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- TypeTie-Rod
Overview
Mfr description
CDA2L50-1010Z AIR CYLINDER, TIE ROD