Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Foot
- Cushion TypeAir Cushion
- Cylinder StyleTie-Rod
- Cylinder SuffixZ
- Mounting TypeFoot
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- Rod TypeSingle Rod
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)