Motion
CDA2D40TN-75Z-W-M9PZ

SMC CORP OF AMERICA
CDA2D40TN-75Z-W-M9PZ

CDA2D40TN-75Z-W-M9PZ
Mi Item #14436118
MFR #CDA2D40TN-75Z-W-M9PZ
Price$232.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2D40TN-75Z-W-M9PZ

CDA2D40TN-75Z-W-M9PZ
Mi Item #14436118
MFR #CDA2D40TN-75Z-W-M9PZ

Mfr description
CDA2D40TN-75Z-W-M9PZ AIR CYLINDER, TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.75/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Bracket 2
    Double Knuckle Joint
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Double Clevis
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Double Knuckle Joint, Magnetic Piston, Npt Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    CA2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)