Motion
CDA2YB80-125Z

SMC CORP OF AMERICA
CDA2YB80-125Z

CDA2YB80-125Z
Mi Item #14436123
MFR #CDA2YB80-125Z
Price$245.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2YB80-125Z

CDA2YB80-125Z
Mi Item #14436123
MFR #CDA2YB80-125Z

Mfr description
CDA2YB80-125Z AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.30/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Built-In Magnet
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    A2Y
  • Special Applications
    Low Pressure
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)