Motion
CDA2G100-250Z-M9P

SMC CORP OF AMERICA
CDA2G100-250Z-M9P

CDA2G100-250Z-M9P
MI ITEM #14436124
MFR #CDA2G100-250Z-M9P
Price$357.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G100-250Z-M9P

CDA2G100-250Z-M9P
MI ITEM #14436124
MFR #CDA2G100-250Z-M9P

Mfr description
CDA2G100-250Z-M9P AIR CYLINDER, TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.80/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Head Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Options Included
    Air Cushion, Auto Switch, Magnetic Piston
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    CA2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)