Motion
CDA2WB50-600Z

SMC CORP OF AMERICA
CDA2WB50-600Z

CDA2WB50-600Z
Mi Item #14436125
MFR #CDA2WB50-600Z
Price$283.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WB50-600Z

CDA2WB50-600Z
Mi Item #14436125
MFR #CDA2WB50-600Z

Mfr description
CDA2WB50-600Z AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.10/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Double Rod, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Pivot Bracket
    Not Included
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    CA2
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    Adjustable Head Cushion
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)