Motion
CDA2L50-500Z-P3DWASC

SMC CORP OF AMERICA
CDA2L50-500Z-P3DWASC

CDA2L50-500Z-P3DWASC
MI ITEM #14436147
MFR #CDA2L50-500Z-P3DWASC
Price$303.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2L50-500Z-P3DWASC

CDA2L50-500Z-P3DWASC
MI ITEM #14436147
MFR #CDA2L50-500Z-P3DWASC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.95/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Foot
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CA2-50Z-PS
  • Series
    CA2
  • Type
    Tie-Rod

Overview

Mfr description
CDA2L50-500Z-P3DWASC AIR CYLINDER, TIE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought