Motion
CA2F63-140Z
CA2F63-140Z
Mi Item #14436154
MFR #CA2F63-140Z
Price$155.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2F63-140Z
Mi Item #14436154
MFR #CA2F63-140Z

Mfr description
CA2F63-140Z AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.70/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)