Motion
CDA2WL50TN-350Z-M9B

SMC CORP OF AMERICA
CDA2WL50TN-350Z-M9B

CDA2WL50TN-350Z-M9B
Mi Item #14436173
MFR #CDA2WL50TN-350Z-M9B
Price$327.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2WL50TN-350Z-M9B

CDA2WL50TN-350Z-M9B
Mi Item #14436173
MFR #CDA2WL50TN-350Z-M9B

Mfr description
CDA2WL50TN-350Z-M9B AIR CYLINDER, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.30/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Lead Wire Length
    5 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Options Included
    Auto Switch, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    CA2
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)