Motion
CDA2G80-50Z-M9NMDPC

SMC CORP OF AMERICA
CDA2G80-50Z-M9NMDPC

CDA2G80-50Z-M9NMDPC
Mi Item #14436180
MFR #CDA2G80-50Z-M9NMDPC
Price$339.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G80-50Z-M9NMDPC

CDA2G80-50Z-M9NMDPC
Mi Item #14436180
MFR #CDA2G80-50Z-M9NMDPC

Mfr description
CDA2G80-50Z-M9NMDPC AIR CYLINDER, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.10/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    1 m
  • Overall Height
    3.1500 in, 80 mm
  • Overall Width
    3.1500 in, 80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Head Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Options Included
    Air Cushion, Auto Switch, M12-4 Pin Connector, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)