Motion
CDA2B80-450Z-XC68

SMC CORP OF AMERICA
CDA2B80-450Z-XC68

CDA2B80-450Z-XC68
Mi Item #14436186
MFR #CDA2B80-450Z-XC68
Price$258.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2B80-450Z-XC68

CDA2B80-450Z-XC68
Mi Item #14436186
MFR #CDA2B80-450Z-XC68

Mfr description
CDA2B80-450Z-XC68 AIR CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.50/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC68
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    145 psi, 0.15 MPa, 1 to 21.76 psi
  • Options Included
    D (Built-In Magnet), Hard Chrome Plated Piston Rod), Xc68 (Stainless Steel W
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    w/o Bracket
  • Rod Type
    Single Rod
  • Series
    A2 (Standard)
  • Special Applications
    Environmental Option
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)