Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- ActuationDouble Acting
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Basic
- Cylinder StyleTie-Rod
- Cylinder SuffixZ
- Mounting TypeBasic
- Operating Pressure Range0.15 MPa, 1 to 21.76 psi, 145 psi
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- TypeTie-Rod