Motion
CDA2F63-550Z-M9BAL4

SMC CORP OF AMERICA
CDA2F63-550Z-M9BAL4

CDA2F63-550Z-M9BAL4
Mi Item #14436217
MFR #CDA2F63-550Z-M9BAL4
Price$457.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2F63-550Z-M9BAL4

CDA2F63-550Z-M9BAL4
Mi Item #14436217
MFR #CDA2F63-550Z-M9BAL4

Mfr description
CDA2F63-550Z-M9BAL4 AIR CYLINDER, TIE RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    0.15 MPa, 145 psi, 1 to 21.76 psi
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)