Overview
Mfr description
IN-777-125TF-250FA-HLS AIR SERVO CYLINDE
Specifications
- Rod TypeSingle Rod
- Bore Diameter125 mm
- Stroke250 mm
- Port Size1/2 BSPP
- Cushion TypeNone
- Piston ActionDouble-Acting
- Standards MetCE / UKCA / RoHS
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data