Motion
25A-CDBG1LN20-150-HN-M9PWZ

SMC CORP OF AMERICA
25A-CDBG1LN20-150-HN-M9PWZ

25A-CDBG1LN20-150-HN-M9PWZ
MI ITEM #14436831
MFR #25A-CDBG1LN20-150-HN-M9PWZ
List Price$266.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDBG1LN20-150-HN-M9PWZ

25A-CDBG1LN20-150-HN-M9PWZ
MI ITEM #14436831
MFR #25A-CDBG1LN20-150-HN-M9PWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.88/each for your price

Overview

Mfr description
25A-CDBG1LN20-150-HN-M9PWZ CBG1 CYLINDER

Specifications

  • Piston Action
    Double-Acting
  • Bore Diameter
  • Stroke
    150 mm
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Standards Met
    RoHS Compliant
  • Auto-Switch
    Solid State/2-color Indication/3 Wire PNP/Horizontal
  • Port Size
    M5 x 0.8
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Lead Wire Length
    5 m
  • Locking Position
    Head Lock
  • Magnet
    With Magnet
  • Number of Switches
    2 pcs
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text