Motion
CDG1FA32-56Z
CDG1FA32-56Z
MI ITEM #14436864
MFR #CDG1FA32-56Z
Price$78.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDG1FA32-56Z
MI ITEM #14436864
MFR #CDG1FA32-56Z

Mfr description
CDG1FA32-56Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.10/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Front Flange
  • Cylinder Style
    Round Body
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)