Motion
CG1KWLN40-450Z

SMC CORP OF AMERICA
CG1KWLN40-450Z

CG1KWLN40-450Z
Mi Item #14436871
MFR #CG1KWLN40-450Z
Price$174.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1KWLN40-450Z

CG1KWLN40-450Z
Mi Item #14436871
MFR #CG1KWLN40-450Z

Mfr description
CG1KWLN40-450Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Double End Rod | Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    No
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Auto Switch Capable, Axial Foot Mounting, Double Rod, Non-Rotating
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Double Rod
  • Series
    CG1
  • Special Applications
    Non-rotating
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)