Motion
CG1ZA40R-600Z

SMC CORP OF AMERICA
CG1ZA40R-600Z

CG1ZA40R-600Z
Mi Item #14436878
MFR #CG1ZA40R-600Z
Price$161.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1ZA40R-600Z

CG1ZA40R-600Z
Mi Item #14436878
MFR #CG1ZA40R-600Z

Mfr description
CG1ZA40R-600Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Made to Order
    Yes
  • Mounting Type
    Direct
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)