Motion
CDG1RA40-25Z
CDG1RA40-25Z
MI ITEM #14436951
MFR #CDG1RA40-25Z
Price$103.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CDG1RA40-25Z
MI ITEM #14436951
MFR #CDG1RA40-25Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$103.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body

Overview

Mfr description
CDG1RA40-25Z CG1 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought