Motion
CG1DA25-500Z-NW-XB6

SMC CORP OF AMERICA
CG1DA25-500Z-NW-XB6

CG1DA25-500Z-NW-XB6
MI ITEM #14436954
MFR #CG1DA25-500Z-NW-XB6
Price$154.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1DA25-500Z-NW-XB6

CG1DA25-500Z-NW-XB6
MI ITEM #14436954
MFR #CG1DA25-500Z-NW-XB6

Mfr description
CG1DA25-500Z-NW-XB6 CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cylinder Style
    Round Body
  • Mounting Type
    Direct
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)