Motion
CDG1LA20-375FZ

SMC CORP OF AMERICA
CDG1LA20-375FZ

CDG1LA20-375FZ
Mi Item #14436961
MFR #CDG1LA20-375FZ
Price$87.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LA20-375FZ

CDG1LA20-375FZ
Mi Item #14436961
MFR #CDG1LA20-375FZ

Mfr description
CDG1LA20-375FZ CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Foot
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)