Motion
CG1FN32-260Z
CG1FN32-260Z
Mi Item #14436963
MFR #CG1FN32-260Z
Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1FN32-260Z
Mi Item #14436963
MFR #CG1FN32-260Z

Mfr description
CG1FN32-260Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Bracket 1
    Head Rectangular Flange
  • Cylinder Style
    Round Body
  • Mounting Type
    Head Rectangular Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)