Motion
CDG1RA63-100FZ

SMC CORP OF AMERICA
CDG1RA63-100FZ

CDG1RA63-100FZ
MI ITEM #14436993
MFR #CDG1RA63-100FZ
Price$166.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1RA63-100FZ

CDG1RA63-100FZ
MI ITEM #14436993
MFR #CDG1RA63-100FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.25/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Direct
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Mounting Type
    Direct
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body

Overview

Mfr description
CDG1RA63-100FZ CG1 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought