Motion
CDG1WFA50-100Z-A93L

SMC CORP OF AMERICA
CDG1WFA50-100Z-A93L

CDG1WFA50-100Z-A93L
MI ITEM #14436996
MFR #CDG1WFA50-100Z-A93L
Price$233.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1WFA50-100Z-A93L

CDG1WFA50-100Z-A93L
MI ITEM #14436996
MFR #CDG1WFA50-100Z-A93L

Mfr description
CDG1WFA50-100Z-A93L CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    3 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Rod Flange
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Magnet
    Built-in Magnet
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Air Cushion, Auto Switch, Built-In Magnet
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)