Specifications
Dimensions
- Bore Diameter32 mm
Details
- Body TypeRound Body
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Port Thread StandardNPT
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CG1ZN32TN-400Z CG1 CYLINDER