Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Universal
- Cylinder StyleRound Body
- Cylinder SuffixXC6
- MagnetWith Magnet
- Mounting TypeUniversal
- Product TypeRound Body Non-Repairable Air Cylinders
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)