Motion
CG1FN50-70Z
CG1FN50-70Z
Mi Item #14437054
MFR #CG1FN50-70Z
Price$93.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1FN50-70Z
Mi Item #14437054
MFR #CG1FN50-70Z

Mfr description
CG1FN50-70Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Head Flange
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Head Flange
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)