Motion
CDG1BA20-700Z-M9BWL

SMC CORP OF AMERICA
CDG1BA20-700Z-M9BWL

CDG1BA20-700Z-M9BWL
Mi Item #14437071
MFR #CDG1BA20-700Z-M9BWL
Price$219.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BA20-700Z-M9BWL

CDG1BA20-700Z-M9BWL
Mi Item #14437071
MFR #CDG1BA20-700Z-M9BWL

Mfr description
CDG1BA20-700Z-M9BWL CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.65/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Mounting Type
    Basic
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Seal Kit
    CG1N20Z-PS
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)