Motion
CDG1UN25-50Z-N-M9BWL

SMC CORP OF AMERICA
CDG1UN25-50Z-N-M9BWL

CDG1UN25-50Z-N-M9BWL
MI ITEM #14437075
MFR #CDG1UN25-50Z-N-M9BWL
Price$183.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1UN25-50Z-N-M9BWL

CDG1UN25-50Z-N-M9BWL
MI ITEM #14437075
MFR #CDG1UN25-50Z-N-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.40/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Universal
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body

Overview

Mfr description
CDG1UN25-50Z-N-M9BWL CG1 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought