Motion
CDG1YB20-125Z

SMC CORP OF AMERICA
CDG1YB20-125Z

CDG1YB20-125Z
Mi Item #14437078
MFR #CDG1YB20-125Z
Price$62.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1YB20-125Z

CDG1YB20-125Z
Mi Item #14437078
MFR #CDG1YB20-125Z

Mfr description
CDG1YB20-125Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    0.5 m
  • Port Size
    M5 x 0.8
  • Rod Size / Thread
    Male Rod End
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No Switch
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Built-In Magnet
  • Piston Action
    Single-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Low Speed
  • Standards Met
    RoHS Compliant
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)