Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- Auto-SwitchYes
- Cylinder SuffixXC4
- MagnetWith Magnet
- Operating Pressure Range145 psi, 1 to 0.08 MPa
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesCG1
- Suffix For Stroke-XC4
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)