Motion
CG1BN50-75KZ
CG1BN50-75KZ
Mi Item #14437100
MFR #CG1BN50-75KZ
Price$172.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1BN50-75KZ
Mi Item #14437100
MFR #CG1BN50-75KZ

Mfr description
CG1BN50-75KZ CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Bracket 1
    Round Body
  • Cylinder Style
    Round Body
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)