Motion
CDG1LN20TN-75Z-M9PM

SMC CORP OF AMERICA
CDG1LN20TN-75Z-M9PM

CDG1LN20TN-75Z-M9PM
MI ITEM #14437162
MFR #CDG1LN20TN-75Z-M9PM
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN20TN-75Z-M9PM

CDG1LN20TN-75Z-M9PM
MI ITEM #14437162
MFR #CDG1LN20TN-75Z-M9PM

Mfr description
CDG1LN20TN-75Z-M9PM CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)