Motion
CDG1LN40-200Z-M9PSDPC

SMC CORP OF AMERICA
CDG1LN40-200Z-M9PSDPC

CDG1LN40-200Z-M9PSDPC
Mi Item #14437173
MFR #CDG1LN40-200Z-M9PSDPC
Price$219.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1LN40-200Z-M9PSDPC

CDG1LN40-200Z-M9PSDPC
Mi Item #14437173
MFR #CDG1LN40-200Z-M9PSDPC

Mfr description
CDG1LN40-200Z-M9PSDPC CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.75/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)