Motion
CG1WUN40-100Z

SMC CORP OF AMERICA
CG1WUN40-100Z

CG1WUN40-100Z
Mi Item #14437182
MFR #CG1WUN40-100Z
Price$95.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG1WUN40-100Z

CG1WUN40-100Z
Mi Item #14437182
MFR #CG1WUN40-100Z

Mfr description
CG1WUN40-100Z CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.90/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Double End Rod
  • Body Type
    Round Body
  • Bracket 1
    Trunnion
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Mounting Type
    Trunnion
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Bumper Cushions, Double Rod End
  • Piping Type
    Direct
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Double Rod
  • Series
    CG1
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)