Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Head Rectangular Flange
- Cylinder StyleRound Body
- Cylinder SuffixXC13B
- MagnetWith Magnet
- Mounting TypeHead Rectangular Flange
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- Seal KitCG1N32Z-PS
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CDG1FN32-100Z-XC13B CG1 CYLINDER