Motion
10-CDG1BA40-75Z-M9PL

SMC CORP OF AMERICA
10-CDG1BA40-75Z-M9PL

10-CDG1BA40-75Z-M9PL
Mi Item #14437223
MFR #10-CDG1BA40-75Z-M9PL
Price$129.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-CDG1BA40-75Z-M9PL

10-CDG1BA40-75Z-M9PL
Mi Item #14437223
MFR #10-CDG1BA40-75Z-M9PL

Mfr description
10-CDG1BA40-75Z-M9PL CG1-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.71/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    3 m
  • Port Size
    1/8 BSPT
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Solid State/General Purpose/3 Wire PNP/Horizontal
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Clean Room
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Options Included
    Air Cushion, Auto Switch, Clean Series, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CG1
  • Special Applications
    Clean Room
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)