Motion
CDG1FN63-300FZ1-M9BWL

SMC CORP OF AMERICA
CDG1FN63-300FZ1-M9BWL

CDG1FN63-300FZ1-M9BWL
Mi Item #14437233
MFR #CDG1FN63-300FZ1-M9BWL
Price$268.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FN63-300FZ1-M9BWL

CDG1FN63-300FZ1-M9BWL
Mi Item #14437233
MFR #CDG1FN63-300FZ1-M9BWL

Mfr description
CDG1FN63-300FZ1-M9BWL CG1-Z1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.50/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Lead Wire Length
    3 m
  • Port Size
    1/4 BSPT
  • Stroke
    300 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State/2-color Indication/2 Wire/Horizontal
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Rod Flange
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Piston Action
    Single-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Bracket
    Double Knuckle Joint
  • Rod End Thread
    Female Rod End
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CG1
  • Standards Met
    RoHS Compliant
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)