Motion
CDG1BN80-25FZ1-G5P

SMC CORP OF AMERICA
CDG1BN80-25FZ1-G5P

CDG1BN80-25FZ1-G5P
Mi Item #14437235
MFR #CDG1BN80-25FZ1-G5P
Price$242.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN80-25FZ1-G5P

CDG1BN80-25FZ1-G5P
Mi Item #14437235
MFR #CDG1BN80-25FZ1-G5P

Mfr description
CDG1BN80-25FZ1-G5P CG1-Z1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.80/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Lead Wire Length
    0.5 m
  • Port Size
    3/8 BSPT
  • Rod Size / Thread
    Female
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    No Switch
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    G5P
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2 pcs
  • Operating Pressure Range
    1 to 0.08 MPa, 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Built-In Magnet, Female Rod End, G5P Auto Switch, Rubber Bumper
  • Piping Type
    Direct
  • Piston Action
    Single-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CG1
  • Standards Met
    RoHS Compliant
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)